Teksto Display Book 20 Pocket A4 Assorted (Pack of 20) - 88620E

Order Code: ZT4177091S

£83.99 Inc VAT (20%)


Description

Made from 400gsm card which is coated with vegetable oil, the Teksto range is an alternative to plastic. The recyclable, water resistant cover is an environmentally friendly material which offers natural longevity. With 20 detachable, crystal clear internal pockets, the display book is easy to separate and recycle. Measuring 245 x 320mm, the card-covered display book reduces plastic waste. Supplied in a pack of 20 in assorted colours.
A4 Display book with card cover
20 pockets offering 40 views
Easy to recycle with detachable pockets
High transparency, smooth, crystal clear pockets
Cover: Coated 400gsm (1.5mm) card
FSC Certified and composed by materials from sustainably managed forests from controlled sources
Reinforced layer of vegetable oil to resist stains and moisture
Design: Grained textile effect
Dimensions: 240 x 320mm
Colour: Assorted
Pack of 20

See full description
Specifications for Teksto Display Book 20 Pocket A4 Assorted (Pack of 20) - 88620E
  • Pack Quantity
    20
  • Size
    240 x 320mm
  • Colour
    Assorted
  • Product Type
    Display Book

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome