Small Parts Tray, With 21 Plug-In Dividers, WxDxH 430 X 330 X 60mm

Order Code: ZT2710272S

£89.99 Inc VAT (20%)


Description

Small parts tray, with 21 plug-in dividers, WxDxH 430 x 330 x 60 mm. Supplied = assembled. Height = 60 mm. Width = 430 mm. Depth = 330 mm. Product type = insert boxes. Made of polypropylene with 21 push-fit dividers. Height x width x depth 60 x 430 x 330 mm. Each box can only hold one tray. Suitable for boxes with 42, 60, 73 and 81 litre capacities.

See full description
Specifications for Small Parts Tray, With 21 Plug-In Dividers, WxDxH 430 X 330 X 60mm
  • Supplied
    Assembled
  • Product Type
    Insert Boxes
  • Depth
    330mm
  • Height
    60mm
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome