8210001 Easy Glide Writing and Document Slope

Order Code: ZT3381350S

£82.99 Inc VAT (20%)


Description

Positioned in between the monitor or laptop and the keyboard, easily angle adjustable 7.5°-37.5° to enable ease of document viewing, contoured ledge supports catalogues, books & paperwork up to 5kg, main platform glides freely forward to cover the keyboard creating an ergonomic writing area. Placing documents flat on the desktop or at an awkward viewing angle whilst sat at your computer can cause eye, neck and shoulder strain. The Fellowes Easy Glide Writing/Document Slope is the ideal ergonomic workspace companion for any office worker. Stylish and versatile, it also helps you keep your desk area organised.

The contemporary-designed Easy Glide Writing/Document Slope from Fellowes enhances in-line working posture. To be positioned in between the monitor or laptop and the keyboard, this document holder's contoured ledge supports catalogues, books & paperwork up to 5kg without causing discomfort. The main platform glides freely forward to cover the keyboard creating an ergonomic writing area, with a handy removable accessory tray complete with charging cable manager space, under the sliding platform. With its unique, intuitive six angle adjustment via sprung levers either side of the platform, the Easy Glide is angle adjustable 7.5-37.5 to enable optimum document viewing.

To help prevent movement when in use, the base comes complete with rubber feet for added sturdiness.

See full description
Specifications for 8210001 Easy Glide Writing and Document Slope
  • Weight Capacity
    5kg
  • Product Type
    Document Slope

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome