Buff Document Wallet (Pack of 50) 45912PLAI

Order Code: ZT1551984S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

With this pack of 50 buff document wallets, you can store important documents and files up to foolscap size without risking tears, creases and rips. Heavyweight 220gsm manilla is longer lasting and provides heavy duty protection against damage to documents. The large half flap provides extra protection and can be tucked into the wallet pocket to make sure the contents are kept secure.
Document wallet for easy storage of loose paper
Heavyweight 220gsm manilla paper
Prevents document loss
Half flap protects against damage
Allows you to store paper without hole punching
Colour: Buff
Size: Foolscap/A4
Pack of 50
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Buff Document Wallet (Pack of 50) 45912PLAI
  • Pack Quantity
    50
  • Weight
    2.11kg
  • MFR Part No.
    WX23010A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome