Document Pouches With Fastening Tabs, For A5, WxH 235 X 170mm, Pack Of 50

Order Code: ZT2696634S

£229.99 Inc VAT (20%)


Description

Document pouches with fastening tabs, for A5, WxH 235 x 170 mm, pack of 50. Supplied = assembled. For paper format = A5. Height = 170 mm. Width = 235 mm. Type of mounting = with suspension tab. Material = PVC film. Product type = document pouches. Ideal for mobile transport containers. Reliable and secure labelling for mesh pallets, mesh panels and pallet frames. Scanner compatible and suitable for documents. Tabs are guided through the slots, self-locking design.

See full description
Specifications for Document Pouches With Fastening Tabs, For A5, WxH 235 X 170mm, Pack Of 50
  • Material
    PVC Film
  • Pack Quantity
    50
  • Product Type
    Document Pouches
  • Supplied
    Assembled
  • Height
    170mm
  • Width
    235mm
  • Format
    A5
  • Mounting Type
    Suspension Tab

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome