Large Letter Postal Box with Tuck-In Flaps 225x160x19mm (Pack of 50)

Order Code: ZT4791639S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

These large letter postal boxes with tuck-in flaps provide reliable protection for mailing documents and small items, ensuring they remain secure and undamaged during postal transit. These boxes are designed to fit within large letter postal size limits, making them ideal for cost-effective shipping.

Features and Benefits
• Durable construction protects goods during postal transit
• Sized for large letters and optimised for cost-effective mailing
• Tuck-in flaps ensure secure and easy closure

See full description
Specifications for Large Letter Postal Box with Tuck-In Flaps 225x160x19mm (Pack of 50)
  • Type
    Box
  • Depth
    19mm
  • MFR Part No.
    635592
  • Length
    225mm
  • Colour
    Brown
  • Material
    Cardboard
  • Width
    160mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome