Small Parcel Box with Tuck-in Flaps 290x208x95mm (Pack-50)

Order Code: ZT4791525S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

These small parcel postal boxes with tuck-in flaps offer secure and efficient protection for goods during postal transit. Available in various sizes, each box is designed to safeguard items from damage while ensuring easy and secure closure with their tuck-in flaps.

Features and Benefits
• Durable construction protects goods through post
• Range of sizes suitable for different item dimensions
• Tuck-in flaps ensure secure closure

See full description
Specifications for Small Parcel Box with Tuck-in Flaps 290x208x95mm (Pack-50)
  • Colour
    Brown
  • Depth
    95mm
  • Material
    Cardboard
  • Type
    Box
  • Length
    290mm
  • Width
    208mm
  • MFR Part No.
    635604
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome