Small Parcel Box with Tuck-in Flaps 347x242x19mm (Pack-50)

Order Code: ZT4791613S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£20.154%


Description

These small parcel postal boxes with tuck-in flaps offer secure and efficient protection for goods during postal transit. Available in various sizes, each box is designed to safeguard items from damage while ensuring easy and secure closure with their tuck-in flaps.

Features and Benefits
• Durable construction protects goods through post
• Range of sizes suitable for different item dimensions
• Tuck-in flaps ensure secure closure

See full description
Specifications for Small Parcel Box with Tuck-in Flaps 347x242x19mm (Pack-50)
  • Width
    242mm
  • MFR Part No.
    635596
  • Length
    347mm
  • Type
    Box
  • Material
    Cardboard
  • Colour
    Brown
  • Depth
    19mm
  • Recyclable/Non-recyclable
    Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome