Mobile Conference Pro Whiteboard and Flipchart Easel with Sidearm

Order Code: ZT3406546S

£699.99 Inc VAT (20%)


Description

High quality flipchart easel with large 1000 x 700mm coated steel writing surface that can also accept magnets.Fully height adjustable board from seated/wheelchair position to standing height of 1920mm.Legs interlock to assist carrying and even have wheels for mobility.Integral side arm with paper clips can be mounted to left or right, for hanging completed sheets. Robust yet lightweight aluminium construction.3 year guarantee.Board Size 1000mm (H) x 700mm (W) .Weight 11kg.

See full description
Specifications for Mobile Conference Pro Whiteboard and Flipchart Easel with Sidearm
  • Weight
    11kg
  • Material
    Aluminium
  • Size
    1000mm x 700mm
  • Colour
    White
  • Product Type
    Flipchart Easel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome