Nobo Basic Steel Tripod Flipchart Easel Magnetic 680x680mm Silver 1905243

Nobo Basic Steel Tripod Flipchart Easel Magnetic 680x680mm Silver 1905243

Order Code: ZT1258962P

£149.99 Inc VAT (20%)


Description

Nobo Basic Steel Tripod Flipchart Easel Magnetic 680x680mm Silver 1905243 Basic format steel flipchart easel with magnetic steel writing surface and height adjustable tripod base. Suitable for moderate use.

Specifications for Nobo Basic Steel Tripod Flipchart Easel Magnetic 680x680mm Silver 1905243
  • MFR Part No.
    29782AC
  • Depth
    680mm
  • Type
    Flipchart Easel
  • Height
    1840mm
  • Width
    680mm
  • Colour
    White/Silver
  • Weight
    11.4kg
  • For Pad Size
    A1
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome