Nobo Classic Nano Clean Tripod Flipchart Easel Magnetic with Extension Arms Magnetic 685x1000mm Silver 1901918

Order Code: ZT1259147P

£169.99 Inc VAT (20%)


Description

Nobo Classic Nano Clean Tripod Flipchart Easel Magnetic with Extension Arms Magnetic 685x1000mm Silver 1901918 Classic Nano Cleanô tripod easel with a contemporary slim and unobtrusive frame maximises space on the board, with the spacious pen tray sitting below the board so not encroaching on the board's surface. The tripod legs are adjustable for height and fully retract for storing or moving. Extendable magnetic arms slide out easily when extra pages need to be displayed. Magnetic steel whiteboard with Nano Cleanô surface technology delivers increased erasability, for frequent use.

See full description
Specifications for Nobo Classic Nano Clean Tripod Flipchart Easel Magnetic with Extension Arms Magnetic 685x1000mm Silver 1901918
  • MFR Part No.
    25736AC
  • Type
    Flipchart Easel
  • Colour
    White/Grey
  • Weight
    13.61kg
  • Dimensions (W x D x H)
    685x685x1850mm
  • Height Adjustable
    1100-1870mm
  • Board Size
    685x1000mm
  • For Pad Size
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome