System 90 Edge Protectors 32x32x2x1932mm Brown (Pack of 50) - CE2321932

Order Code: ZT4176314S

£26.99 Inc VAT (20%)


Description

These low-cost, economical, cardboard edge protectors are ideal for stabilising and reinforcing pallets and cartons. Measuring 32mm x 32mm x 2mm x 1932mm, they prevent damage to the corners of pallets and allow heavy boxes to be stacked without being crushed. This pack contains 50 brown, cardboard edge protectors.
Cardboard edge protectors to prevent damage to pallets and cartons during transportation and storage
Stabilises heavy boxes when stacked to prevent them from collapsing
Prevents pallet wrap from crushing the corners of pallets
Prevents strapping from cutting into cartons
Dimensions: 32 x 32 x 2 x 1932mm
Colour: Brown
Pack of 50

See full description
Specifications for System 90 Edge Protectors 32x32x2x1932mm Brown (Pack of 50) - CE2321932
  • Colour
    Brown
  • Product Type
    Edge Protectors
  • Pack Quantity
    50
  • Thickness
    2mm
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome