C4 Envelope Self Seal Plain 100gsm White (Pack of 250) 8300

Order Code: ZT4176319S

£25.99 Inc VAT (20%)


Description

Ideal for everyday use, these Q-Connect envelopes are made from quality 100gsm white paper and feature an easy to use, secure self-seal flap. Suitable for sending A4 documents, this pack contains 250 white pocket envelopes.
Plain pocket envelopes
Quality 100gsm paper
Self seal closure
Size: C4 (324 x 229mm)
Colour: white
Pack of 250

See full description
Specifications for C4 Envelope Self Seal Plain 100gsm White (Pack of 250) 8300
  • Closure Type
    Self Seal
  • Product Type
    Envelope
  • Pack Quantity
    250
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome