C4 Envelopes Board Back Peel & Seal 115gsm Manilla (Pack of 125) - KF3521

Order Code: ZT4176402S

£25.99 Inc VAT (20%)


Description

Designed to keep important documents flat and protected in transit, these Q-Connect Board Back Envelopes are printed with 'Please do not bend.' The envelopes are made from heavyweight 115gsm manilla with a peel and seal closure. This pack contains 125 C4 pocket envelopes measuring 324 x 229mm.
Pocket envelopes printed with 'Please do not bend
Heavyweight 115gsm paper
Peel and seal closure
Size: C4 (324 x 229mm)
Colour: Manilla
Pack of 125

See full description
Specifications for C4 Envelopes Board Back Peel & Seal 115gsm Manilla (Pack of 125) - KF3521
  • Product Type
    Board Back Envelopes
  • Pack Quantity
    125
  • Material
    Paper
  • Colour
    Manilla
  • Closure Type
    Peel and Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome