C4 Envelopes Pocket Self Seal 80gsm Manilla 25's (Pack of 10) KF02720

Order Code: ZT4174888S

£39.99 Inc VAT (20%)


Description

Ideal for everyday use, these Q-Connect envelopes are made from quality 80gsm paper and feature an easy to use, secure self-seal flap. Suitable for sending A4 documents, these manilla envelopes come in 10 packs of 25 (250 in total).
Plain pocket envelopes
Lightweight 80gsm paper
Self seal closure
Size: C4 (324 x 229mm)
Colour: Manilla
Pack of 250

See full description
Specifications for C4 Envelopes Pocket Self Seal 80gsm Manilla 25's (Pack of 10) KF02720
  • Product Type
    Envelopes
  • Weight
    80g/m²
  • Material
    Paper
  • Colour
    Manilla
  • Closure Type
    Self Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome