0
1

C4 Envelopes Window Peel and Seal 100gsm White (Pack of 250) - KF03292

Order Code: ZT1554117S

£25.99 Inc VAT (20%)


Description

Ideal for everyday use, these Q-Connect envelopes are made from quality 100gsm white paper and feature an easy to use, secure peel and seal flap, and convenient address window measuring 40 x 105mm. Suitable for A4 documents, these C4 envelopes measure 324 x 229mm. This bulk pack contains 250 white envelopes.
Pocket envelopes with address window
Quality 100gsm paper
Window size: 40 x 105mm
Window position: 24mm in, 213mm up
Peel and seal closure
Size: C4 (324 x 229mm)
Colour: White
Pack of 250

See full description
Specifications for C4 Envelopes Window Peel and Seal 100gsm White (Pack of 250) - KF03292
  • Pack Quantity
    250
  • MFR Part No.
    KF03292
  • Product Type
    C4 Envelopes
  • Closure Type
    Peel and Seal
  • Window Size
    40 x 105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome