C5 Envelopes Pocket PS 100gsm White (Pack of 500) - KF03289

Order Code: ZT1554103S

£30.99 Inc VAT (20%)


Description

Ideal for everyday use, these Q-Connect envelopes are made from quality 100gsm white paper and feature an easy to use, secure peel and seal closure. The C5 envelopes are suitable for an A4 sheet folded once or an unfolded A5 sheet. This bulk pack contains 500 white envelopes.
Plain pocket envelopes
Quality 100gsm paper
Peel and seal closure
Size: C5 (229 x 162 mm)
Colour: white
Pack of 500

See full description
Specifications for C5 Envelopes Pocket PS 100gsm White (Pack of 500) - KF03289
  • Pack Quantity
    500
  • MFR Part No.
    KF03289
  • Closure Type
    Peel and Seal
  • Product Type
    Pocket Envelopes
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome