C5 Envelopes Window Pocket Self Seal 90gsm White 25's (Pack of 20) - KF02718

Order Code: ZT4174868S

£69.99 Inc VAT (20%)


Description

Ideal for everyday use, these Q-Connect envelopes are made from quality 90gsm white paper and feature an easy to use, secure self-closure, and convenient address window measuring 45 x 90mm. The C5 envelopes are suitable for an A4 sheet folded once or an unfolded A5 sheet. These envelopes come in 20 packs of 25 (500 in total).
Pocket envelopes with address window
Quality 90gsm paper
Window size: 45 x 90mm
Window position: 57mm in, 20mm up
Self seal closure
Size: C5 (229 x 162mm)
Colour: white
Pack of 500 (20 packs of 25)

See full description
Specifications for C5 Envelopes Window Pocket Self Seal 90gsm White 25's (Pack of 20) - KF02718
  • Weight
    90g/m²
  • Window Size
    45 x 90mm
  • Product Type
    C5 Envelopes
  • Colour
    White
  • Closure Type
    Self Seal
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome