0
1

C6 Envelope Low Window Self Seal 90gsm White (Pack of 1000) 7041

Order Code: ZT4176192S

£49.99 Inc VAT (20%)


Description

These Q-Connect envelopes are made of strong, bright white 90gsm paper and feature secure self-seal closure and convenient address window measuring 35 x 89mm. Suitable for unfolded A6 or folded A5 documents, this bulk pack contains 1,000 white wallet envelopes.
Wallet envelopes with address window
Quality 90gsm paper
Window size: 35 x 89mm
Window position: 19mm in, 18mm up
Self seal closure
Size: C6 (162x114mm)
Colour: white
Pack of 1000

See full description
Specifications for C6 Envelope Low Window Self Seal 90gsm White (Pack of 1000) 7041
  • Product Type
    Envelope
  • Window Size
    35 x 89mm
  • Pack Quantity
    1000
  • Closure Type
    Self Seal
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome