DL Envelopes Pocket Self Seal 100gsm White (Pack of 500) 8027

Order Code: ZT1547242S

£22.99 Inc VAT (20%)


Description

Ideal for everyday use, these Q-Connect envelopes are made from quality 100gsm white paper and feature an easy to use, secure self-seal closure. The pocket DL envelopes are suitable for an A4 sheet folded twice or an A5 sheet folded once. This pack contains 500 white pocket envelopes.
Plain pocket envelopes
Quality 100gsm paper
Self seal closure
Size: DL (110 x 220mm)
Colour: white
Pack of 500

See full description
Specifications for DL Envelopes Pocket Self Seal 100gsm White (Pack of 500) 8027
  • Pack Quantity
    500
  • MFR Part No.
    KF3440
  • Product Type
    Pocket Envelopes
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome