DL Envelopes Recycled Self Seal 100gsm White (Pack of 500) - KF3504

Order Code: ZT4176263S

£26.99 Inc VAT (20%)


Description

Ideal for everyday use, these environmentally friendly envelopes are made from 100% recycled 100gsm paper and feature an easy to use self-seal closure. The DL envelopes are suitable for an A4 sheet folded twice or an A5 sheet folded once. This pack contains 500 white wallet envelopes.
Plain wallet envelopes
100% recycled 100gsm paper
Self seal closure
Size: DL (110 x 220mm)
Colour: white
Pack of 500

See full description
Specifications for DL Envelopes Recycled Self Seal 100gsm White (Pack of 500) - KF3504
  • Colour
    White
  • Closure Type
    Self Seal
  • Pack Quantity
    500
  • Product Type
    DL Envelopes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome