0
1

DL Envelopes Window Recycled Self Seal 100gsm White (Pack of 500) - KF3505

Order Code: ZT4176209S

£24.99 Inc VAT (20%)


Description

Ideal for everyday use, these environmentally friendly envelopes are made from 100% recycled 100gsm paper and feature an easy to use self-seal closure. The DL envelopes also feature a convenient address window measuring 35 x 89mm and are suitable for an A4 sheet folded twice or an A5 sheet folded once. This pack contains 500 white wallet envelopes.
Wallet envelopes with address window
Made from 100% recycled 100gsm paper
Window size: 35 x 89mm
Window position: 19mm in, 18mm up
Self seal closure
Size: DL (110 x 220mm)
Colour: white
Pack of 500

See full description
Specifications for DL Envelopes Window Recycled Self Seal 100gsm White (Pack of 500) - KF3505
  • Window Size
    35 x 89mm
  • Weight
    100g/m²
  • Closure Type
    Self Seal
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome