Envelope Wage 108x102mm Printed Self Seal 90gsm Manilla (Pack of 1000) - KF3430

Order Code: ZT1547155S

£29.99 Inc VAT (20%)


Description

Suitable for notes, coins and payslips, these New Guardian wage envelopes are pre-printed with customisable information for employees. The manilla envelopes are made from durable 80gsm paper and feature a secure self-seal closure. Made from 60% recycled paper, these envelopes measure 108 x 102mm. This bulk pack contains 1,000 wage envelopes.
Wage envelope pre-printed with customisable information for employees
Made from 60% recycled paper
Durable 90gsm paper
Secure self seal closure
Size: 108 x 102mm
Colour: Manilla
Pack of 1000

See full description
Specifications for Envelope Wage 108x102mm Printed Self Seal 90gsm Manilla (Pack of 1000) - KF3430
  • Pack Quantity
    1000
  • MFR Part No.
    KF3430
  • Product Type
    Wage Envelope
  • Size
    108 x 102mm
  • Weight
    90g/m²
  • Colour
    Manilla

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome