Envelope Wage 108x108mm Plain Self Seal 90gsm Manilla (Pack of 1000) - KF3420

Order Code: ZT4176165S

£26.99 Inc VAT (20%)


Description

Suitable for notes, coins and payslips, these plain manilla Q-Connect wage envelopes are made from durable 90gsm paper and feature a secure self-seal closure. Made from 60% recycled paper, these envelopes measure 108 x 108mm. This bulk pack contains 1,000 wage envelopes.
Plain wage envelope made from 60% recycled paper
Durable 90gsm paper
Secure self seal closure
Size: 108 x 108mm
Colour: Manilla
Pack of 1000

See full description
Specifications for Envelope Wage 108x108mm Plain Self Seal 90gsm Manilla (Pack of 1000) - KF3420
  • Product Type
    Wage Envelope
  • Size
    108 x 108mm
  • Pack Quantity
    1000
  • Colour
    Manilla
  • Closure Type
    Self Seal
  • Weight
    90g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome