Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Envelopes
Phemix Envelope Moistener 60L
By Laurel
Order Code:
ZT3526423S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/envelopes/phemix-envelope-moistener-60l/p/ZT3526423S
Add to quotation
View all Envelopes
Description
Laurel Plemix Sponge Headed Envelope Moistener with 60ml Capacity - Y0604
Tags:
#BulkDiscount
Specifications
Specifications for Phemix Envelope Moistener 60L
Material
Polyethylene
Capacity
60ml
Product Type
Sponge Dampers
Colour
Transparent
Weight
20g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome