Pocket Ungummed Manilla C3 444X368 180GSM - Box of 100 - Box of 100

Order Code: ZT1014241S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Catering for all sizes in wallet, pocket, gummed and self-seal envelopes. A range of paper grades available, all with excellent environmental credentials.

Specifications for Pocket Ungummed Manilla C3 444X368 180GSM - Box of 100 - Box of 100
  • Colour
    Manilla
  • Size
    C3+
  • Weight
    180gsm
  • Closure Type
    Ungummed
  • Window Type
    None
  • Pack Quantity
    100
  • Width
    368mm
  • Height
    444mm
  • Envelope Style
    X-Ray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome