Flair Original Felt Tip Pens Black (Pack of 12) - S0190973

Order Code: ZT4174718S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.795%


Description

These great quality felt tip pens are long lasting and highly durable, with water-based ink that is quick drying, and smear and smudge resistant. The fibre tip features a durable, metal reinforced point and the ink is designed not to bleed through paper for a professional finish. With a medium tip for a 0.8mm line width, ideal for everyday writing and drawing. This pack contains 12 black pens.
Felt tip pen for writing and drawing
Quick drying, water based ink
Designed not to bleed through paper
Medium tip for a 0.8mm line width
Metal reinforced point
Ink colour: Black
Supplied in a pack of 12

See full description
Specifications for Flair Original Felt Tip Pens Black (Pack of 12) - S0190973
  • Line Width
    0.8mm
  • Pack Quantity
    12
  • Product Type
    Felt Tip Pens
  • Ink Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome