Pointliner Assorted Sizes Black (Pack of 5) - YS20P/5-A

Order Code: ZT4178498S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.674%


Description

The Pentel Pointliner is ideal for sketching drawing and writing with a robust tip which retains its shape. With fade-resistant black pigment ink this pack of five pens with assorted tips facilitates the drawing of intricate details to bold lines and shading. Supplied in plastic free packaging.
Pointliner with pigment ink
Perfect for writing drawing and sketching
ISO certified water and fade resistant ink
Five tip sizes: 0.5mm
Plastic-free packaging
Barrel colour: Black
Ink colour: Black
Pack of 5
Can be used with watercolours or dye ink products
Acid Free

See full description
Specifications for Pointliner Assorted Sizes Black (Pack of 5) - YS20P/5-A
  • Ink Type
    Pigment Ink
  • Barrel Colour
    Black
  • Tip Size
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome