Power Felt Tip Pens Classpack with Gratnell Tray Assorted (Pack of 144) - F028144N

Power Felt Tip Pens Classpack with Gratnell Tray Assorted (Pack of 144) - F028144N

Order Code: ZT4174271S

£49.99 Inc VAT (20%)


Description

The Stabilo Power felt tip pen comes in 30 colours of washable ink, ensuring doodles and drawings can be removed with ease from both hands and clothes. With a ventilated cap and cap-off time of 8 weeks without drying out, the pens have a large, robust tip delivering a line width of 2mm. Suitable for the heavy demands of any playroom, these pens are supplied in a gratnell tray of 144 in assorted colours.
Large, push resistant tip suitable for children
Line Width: 2mm
Cap-off time: up to 8 weeks without drying out
Washable ink for easy removal from hands and clothes
Colour: Assorted (30 colours)
Pack of 144 pens in a gratnell tray

See full description
Specifications for Power Felt Tip Pens Classpack with Gratnell Tray Assorted (Pack of 144) - F028144N
  • Product Type
    Felt Tip Pens
  • Line Width
    2mm
  • Ink Type
    Washable
  • Pack Quantity
    144
  • Colour
    Assorted (30 colours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome