Film 663X 30.0 Micron 76.2MM X15.24M x 12.7MM

Order Code: ZT5129759S

£179.99 Inc VAT (20%)


Description

Get a fast cut, flat surface, low rounding and uniform finish
Work with a stronger resin than 3M standard diamond lapping film
Increased durability
Long abrasive life minimizes abrasive changes
Available in rolls, discs and sheets
Available in 30.0, 45.0, and 60.0 micron grades


Suggested Applications
Use for superfinishing, roll polishing, and flat lapping in applications where polishing hard to grind materials such as carbide, ceramics and hardened metals is needed

See full description
Specifications for Film 663X 30.0 Micron 76.2MM X15.24M x 12.7MM
  • Thickness
    12.7mm
  • Material
    Resin
  • Length
    15.24m
  • Width
    76.2mm
  • Size
    76.2mm X15.24M
  • Product Type
    Diamond Lapping Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome