Printable Polyester Film Tape 8412 Clear 25 mm x 66 M 0.16 Mm

Printable Polyester Film Tape 8412 Clear 25 mm x 66 M 0.16 Mm

Order Code: ZT5134688S

£102.99 Inc VAT (20%)


Description

Polyester backing provides strength and puncture resistance
Tough film provides excellent tensile strength, abrasion and edge tear resistance
Heavy duty, highly transparent tape resists yellowing over time
Acrylic adhesive adheres to a wide variety of substrates




Suggested Applications

See full description
Specifications for Printable Polyester Film Tape 8412 Clear 25 mm x 66 M 0.16 Mm
  • Length
    66m
  • Colour
    Transparent
  • Size
    25 mm x 66 m
  • Width
    25mm
  • Material
    Polyester
  • Thickness
    0.16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome