Durable Varicolor Drawer Box with Five Drawers

Durable Varicolor Drawer Box with Five Drawers

Order Code: ZT2118685S

£79.99 Inc VAT (20%)


Description

Durables contemporary VARICOLOR drawer box is made of premium-quality plastics with 5 silent smooth-operating drawers. Say goodbye to large filing cabinets and enhance your organisation with colour coloured draws giving you more space for the things you love.The unit includes transparent labelling windows and easily exchangeable printable inserts with digital templates for easy organisation.All VARICOLOR draws are stackable and feature anti-slip plastic feet for stability and the protection of your desk.Includes:1 x VARICOLOR draw box5 x Clear labelling windows5 x Printable labelling insertsSize: 280 x 292 x 356 mm (W x H x L)Paper sizes: A4, C4, folio and letter size formatsMade in Germany and built to last

See full description
Specifications for Durable Varicolor Drawer Box with Five Drawers
  • Material
    Plastic
  • Colour
    Multicolour
  • Number of Drawers
    5 Drawer Set
  • Product Type
    Drawer Sets
  • Weight
    4.87kg
  • Drawer Colour
    Grey/Multicolour
  • Paper Size
    A4+
  • Stackable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome