Rapesco Project File Polypropylene A4 Plus 5 Part Transparent Assorted Colours (Pack 5)

Rapesco Project File Polypropylene A4 Plus 5 Part Transparent Assorted Colours (Pack 5)

Order Code: ZT1259855P

£15.49 Inc VAT (20%)
£15.993% off


Description

Rapesco Project File Polypropylene A4 Plus 5 Part Transparent Assorted Colours (Pack 5) This A4+ project file can be used for many applications. Each of the 5 sections has a non-tear plastic fastener for punched papers incorporating five translucent coloured tabs to separate sections of papers and a handy indexing sheet helps locate internal documents. Made from durable polypropylene, this file can be used for quotations, tenders, presentations and general filing. The front page is visible through the front cover for personalisation. 100 sheet (80gsm) capacity. Pack contains 5 files.

See full description
Specifications for Rapesco Project File Polypropylene A4 Plus 5 Part Transparent Assorted Colours (Pack 5)
  • Type
    Part Files
  • Colour
    Assorted
  • Material
    Plastic
  • Size
    A4+
  • Number of Sections
    5-Part

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome