0
1
2

Sponge Damper 85mm Blue - KF15024

Order Code: ZT1546097S

£2.39 Inc VAT (20%)
£2.7914% off
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

This Q-Connect Sponge Dampener is ideal for use in busy environments where high volumes of post are sent. The moist sponge provides a secure bond between stamp and envelope for secure mailing. This sponge dampener comes in a blue plastic case and measures H23 x D85mm.
Sponge dampener for sealing envelopes
Allows you to send high volumes of post without difficulty
Comes in blue plastic case
Diameter: 85mm
Height: 23mm

See full description
Specifications for Sponge Damper 85mm Blue - KF15024
  • MFR Part No.
    KF15024
  • Weight
    0.0401kg
  • Diameter
    85mm
  • Height
    23mm
  • Colour
    Blue
  • Product Type
    Sponge Dampener
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome