PointMax Nylon Sign Pen Black (Pack of 10) - 488/46

Order Code: ZT4177198S

£10.99 Inc VAT (20%)


Description

The Stabilo pointMax colour intensive fineliner is perfect for for drawing, sketching and writing. It's unique, specially developed robust nylon tip creates bold and consistent lines. The long lasting vibrant ink makes this fineliner the perfect choice when creating large artwork but it's also perfect for everyday notetaking and sign writing. The nib creates a 0.8mm line width and it has a 24 hour cap off time. Comes with practical pocket clip. This pack contains 10 black pens.
Unique specially developed, robust nylon writing tip for bold, crisp lines and an extremely comfortable writing experience
Fast drying water based ink ideal for left handers (no smudging)
The 08mm medium tip is ideal for bold, clear writing and drawing
Excellent writing comfort for even the most prolific note taker
24 Hour Cap Off time
Practical Pocket Clip
Ink Colour: Black
Pack of 10

See full description
Specifications for PointMax Nylon Sign Pen Black (Pack of 10) - 488/46
  • Line Width
    0.8mm
  • Ink Colour
    Black
  • Product Type
    Sign Pen
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome