Flip-chart, For Dual Rail System, HxW 1000 X 700mm

Order Code: ZT2714832S

£429.99 Inc VAT (20%)


Description

Flip-chart, for dual rail system, HxW 1000 x 700 mm. Supplied = assembled. Board width = 700 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Weight = 9.83 kg. Product type = accessories for flip-charts. Height adjustable sheet steel work surface 700 x 1000 mm, magnetic, dry wipe. Adjustable height flipchart clamp, thus suitable for all standard flipchart pads. Board frames made of aluminium, powder coated in white. Whether you want to fit out one wall or an entire room, this system makes it possible. Individual components are easily exchanged. The dual rail system enables the boards to be easily slid over each other. Special spacers keep them upright at all times and prevent vibrations. Corner connectors, pinboards, notice boards with grid and rail shelving with 2 shelves on request.

See full description
Specifications for Flip-chart, For Dual Rail System, HxW 1000 X 700mm
  • Supplied
    Assembled
  • Product Type
    Accessories for Flip-Charts
  • Weight
    9.83kg
  • Board Height
    1000mm
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Board Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome