Flipchart Pad Perforated 40 Sheets A1 Plain

Flipchart Pad Perforated 40 Sheets A1 Plain

Order Code: ZT1059184SCopy

£149.99 Inc VAT (20%)


Description

Flipchart pads are ideal for capturing information and ideas. Plain paper, 60 gsm TMP paper, 40 sheets. Size: 580x810mm

Specifications for Flipchart Pad Perforated 40 Sheets A1 Plain
  • MFR Part No.
    34631165
  • Depth
    580mm
  • Height
    5mm
  • Width
    800mm
  • Weight
    1.435kg
  • Colour
    White
  • Paper Size
    A1
  • Number of Pages
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome