Flipchart/pinboard Centre, Flip Chart And Dry-Wipe Board, HxWxD 1805 X 675 X 510mm

Order Code: ZT2706127S

£359.99 Inc VAT (20%)


Description

Flipchart/pinboard centre, flip chart and dry-wipe board, HxWxD 1805 x 675 x 510 mm. Supplied = flat pack. Overall height = 1805 mm. Board height = 1200 mm. Material of writing board = fabric, sheet steel. Colour of writing board = white, blue. Width = 675 mm. Depth = 510 mm. Frame colour = grey. Frame material = steel, powder coated. Wheel fittings = 4 double swivel castors with wheel stops. Board width = 675 mm. Product type = whiteboards/flip-charts, mobile. Presentation board, flip-chart and whiteboard in one. Front side with a white board surface that can be written on and dry wiped - rear side with a fabric covering for pinning documents. Mobile on four double swivel castors, with wheel stops. The front is a magnetic whiteboard which can be written on with dry wipe board markers, WxH 675 x 1170 mm. The flip-chart holder has a roll clamp mechanism for all standard flip-chart blocks. Integrated pen tray. The back is a presentation board, WxH 675 x 1200 mm, with a blue textile cover on permanently elastic, easy-pin, core material. Stand and frame made of grey coated steel profiles. Four double swivel castors with wheel stops. Height x width x depth 1805 x 675 x 510 mm.

See full description
Specifications for Flipchart/pinboard Centre, Flip Chart And Dry-Wipe Board, HxWxD 1805 X 675 X 510mm
  • Frame Colour
    Grey
  • Width
    675mm
  • Supplied
    Flat Pack
  • Product Type
    Whiteboards/Flip-Charts, Mobile
  • Depth
    510mm
  • Overall Height
    1805mm
  • Colour of Writing Board
    White, Blue
  • Board Width
    675mm
  • Frame Material
    Steel Powder Coated
  • Writing Board Material
    Fabric, Sheet Steel
  • Board Height
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome