JUNIOR SP Flip Chart, Magnetic, Writing Surface 680 X 1045mm

Order Code: ZT2721747S

£129.99 Inc VAT (20%)


Description

JUNIOR SP flip chart, magnetic, Writing surface 680 x 1045 mm. Supplied = assembled. Fittings = tray. Board width = 680 mm. Board height = 1045 mm. Model = magnetic. Colour of writing board = white. Frame design = 3 legs. Frame material = metal. Weight = 5.8 kg. Product type = flip-charts, fixed. The flip chart for the price conscious. Painted, magnetic clipboard surface, can be written on with board marker pens and be dry wiped again. Infinitely height adjustable tripod up to 1850 mm. Full length pen tray, folding. Metal rear panel laminated on the back. Clamp bracket with quick release system for fastening flip chart paper in place. Fully assembled, can be set up directly from the packaging.

See full description
Specifications for JUNIOR SP Flip Chart, Magnetic, Writing Surface 680 X 1045mm
  • Product Type
    Flip-Charts, Fixed
  • Weight
    5.8kg
  • Supplied
    Assembled
  • Frame Material
    Metal
  • Colour of Writing Board
    White
  • Board Width
    680mm
  • Board Height
    1045mm
  • Frame Design
    3 Legs
  • Fittings
    Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome