MAULpro flip2use Flip Chart, Writing Surface 730 X 1010mm, Round Base

Order Code: ZT2741592S

£699.99 Inc VAT (20%)


Description

MAULpro flip2use flip chart, writing surface 730 x 1010 mm, round base. Supplied = assembled. Fittings = tray. Board width = 730 mm. Board height = 1010 mm. Model = magnetic, can be written on, mobile. Colour of writing board = grey. Material of writing board = enamelled steel. Frame design = round base with 5 fixed castors with stops. Frame material = steel. Height adjustment range = 1480 - 1900 mm. Weight = 16.5 kg. Product type = flip-charts, mobile. Portrait or landscape format possible by simply rotating the board by 90°. Can be used as a flip chart, whiteboard and projection board, even for ultra short throw projectors. The round shape of the base and 5 castors with stops ensure effortless mobility. Surface easy to clean, resistant to acids and alkaline solutions, protected against corrosion. Sturdy frame made of powder coated steel, stand made of strong tubular steel, round base, 630 mm, board, width x height 730 x 1010 mm, white enamel for an extremely long service life and very intensive use, magnetic, can be written on and dry wiped. Board infinitely height adjustable (from the front) in horizontal format from 1360 - 1780 mm, vertical format 1480 - 1900 mm (lower/upper position) Swivel hinge made of plastic, very sturdy and wear resistant. Pad holders, can be individually moved horizontally for all commercially available pad formats. Sliding storage tray for pens and accessories.

See full description
Specifications for MAULpro flip2use Flip Chart, Writing Surface 730 X 1010mm, Round Base
  • Product Type
    Flip-Charts, Mobile
  • Weight
    16.5kg
  • Supplied
    Assembled
  • Board Width
    730mm
  • Adjustable Height Range
    1480 - 1900mm
  • Board Height
    1010mm
  • Writing Board Material
    Enamelled Steel
  • Frame Material
    Steel
  • Colour of Writing Board
    Grey
  • Fittings
    Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome