0
1
2

Natural Mobile Flipchart with Magnetic Dry Wipe Surface, Converts Into Table - Oak

Order Code: ZT3145385S

£429.99 Inc VAT (20%)


Description

NATURAL Range from Rocada is inspired by nature. Years of experience offer simplicity and balanced design to reflect our roots. Mobile flipchart with solid stand combines metallic and wood finishes. Simple clamp mechanism grips flipchart pad. Heavy wooden base and castors offers sturdy support for your meetings and presentations. Hardwearing surface also acts as a magnetic dry whiteboard, made from steel for longevity. Also converts into table and can be used as a horizontal working surface for more including working environments. Spring mechanism offer quick conversion from vertical to horizontal and can be set at any angle. Wooden back construction adds to its aesthetic appeal and would suit the most design oriented environment.

See full description
Specifications for Natural Mobile Flipchart with Magnetic Dry Wipe Surface, Converts Into Table - Oak
  • Product Type
    Flipchart Easel
  • Dimensions (W x D x H)
    690x2000x620mm
  • Colour
    Oak
  • Weight
    20.7kg
  • Height Adjustable
    Yes
  • Board Size
    690x1130mm
  • For Pad Size
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome