Table Top Meeting Chart Flipchart Pad Plain 584x508mm 20 Sheets White 563R

Order Code: ZT1259684P

£25.99 Inc VAT (20%)


Description

Post-it Table Top Meeting Chart Flipchart Pad Plain 584x508mm 20 Sheets White 563R Perfect for travel, presentations and brainstorming; this smaller format flip-chart is easy to carry without dragging on the ground and comes on its own easel for use on a table top.

Specifications for Table Top Meeting Chart Flipchart Pad Plain 584x508mm 20 Sheets White 563R
  • Type
    Flipchart Pad
  • Dimensions
    584x508mm
  • Size
    Other Sizes
  • MFR Part No.
    38165MM
  • Width
    508mm
  • Height
    584mm
  • Material
    Paper
  • Number of Pages
    20
  • Paper Colour
    White
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome