0
1

Foam Roll 3X500MMX1.5MMX200M

Order Code: ZT1057671X

£129.99 Inc VAT (20%)


Description

Packaging foam material on a roll that gives excellent surface protection. Combined foam with polyethylene film to create a strong, lightweight, moisture repelling composite sheet. Gives excellent surface protection. Will not mark or contaminate products. Can be safely used to protect highly sensitive products. Superior protection against moisture and grease. Adds rigidity. Puncture resistance.

See full description
Specifications for Foam Roll 3X500MMX1.5MMX200M
  • Length
    200m
  • Thickness
    1.5mm
  • Colour
    White
  • Width
    500mm
  • Pack Quantity
    3
  • Type
    Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome