Foam Rolls 1.0 mm - 1200mm x 300 Metres 1 Roll

Order Code: ZT5348874S

£55.99 Inc VAT (20%)


Description

Our 100% recyclable, CFC-free Jiffy foam roll is great for protecting bulky, sensitive or delicate contents like glass, polished surfaces and electronics. Strong, lightweight and non-abrasive, it helps you minimise waste by cutting it to the exact size and shape you need.

Specifications for Foam Rolls 1.0 mm - 1200mm x 300 Metres 1 Roll
  • Width
    1200mm
  • Material
    Foam
  • Product Type
    Foam Roll
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome