Foam Rolls 1.5mm - 750mm x 200 Metres Pack of 2

Order Code: ZT5348961S

£69.99 Inc VAT (20%)


Description

Our 100% recyclable, CFC-free Jiffy foam roll is great for protecting bulky, sensitive or delicate contents like glass, polished surfaces and electronics. Strong, lightweight and non-abrasive, it helps you minimise waste by cutting it to the exact size and shape you need.

Specifications for Foam Rolls 1.5mm - 750mm x 200 Metres Pack of 2
  • Pack Quantity
    2
  • Material
    Foam
  • Thickness
    1.5mm
  • Product Type
    Foam Rolls
  • Width
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome