Foam Rolls 4.0mm - 1500mm x 75 Metres 1 Roll

Order Code: ZT5348933S

£69.99 Inc VAT (20%)


Description

Our 100% recyclable, CFC-free Jiffy foam roll is great for protecting bulky, sensitive or delicate contents like glass, polished surfaces and electronics. Strong, lightweight and non-abrasive, it helps you minimise waste by cutting it to the exact size and shape you need.

Specifications for Foam Rolls 4.0mm - 1500mm x 75 Metres 1 Roll
  • Product Type
    Foam Roll
  • Width
    1500mm
  • Thickness
    4.0mm
  • Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome