PU Foam Block, For 92/93 L Aluminium Boxes, Can Be Fitted Later

PU Foam Block, For 92/93 L Aluminium Boxes, Can Be Fitted Later

Order Code: ZT2691399SCopy

£239.99 Inc VAT (20%)


Description

PU foam block, for 92/93 l aluminium boxes, can be fitted later. Supplied = assembled. For capacity = 92 and 93 litres. Material = foam. Base plate quantity/LxWxH = 1/750x350x50 mm. Foam insert quantity/LxWxH = 5/750x350x50 mm. Studded foam insert for lid quantity/LxWxH = 1/750x350x45 mm. Product type = accessories. Foam inserts are perforated at 15 mm intervals. Simply rip out pieces of the foam insert to create a contour of the object to be protected - no tools required. Supplied in sets. Foam inserts perforated in 15 mm intervals. Simply detach the outline of the object to be protected from the foam, no tools required. Delivered in sets, consisting of a base plate, foam inserts and studded foam for the lid.

See full description
Specifications for PU Foam Block, For 92/93 L Aluminium Boxes, Can Be Fitted Later
  • Product Type
    Accessories
  • Material
    Foam
  • Supplied
    Assembled
  • Capacity
    92L/93L
  • For Capacity
    92 and 93Ls
  • Foam Insert Quantity / LxWxH
    5 / 750x350x50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome