502 A4 Personal Guillotine 320mm Cutting Length 8 Sheet Capacity - 00502-20043

Order Code: ZT4174493S

£60.99 Inc VAT (20%)


Description

This Dahle 502 is a compact, entry-level guillotine for hobby use. It has a sturdy solid metal table with rounded edges and non-slip rubber feet for firm standing with practical recessed grips. The guillotine has helpful format lines on the base with mm division along the cutting edge to make aligning the material to be cut even easier. The A4 guillotine has an ergonomically shaped handle, hardened steel upper blade, lower steel blade, manual clamping for holding down the material being cut and two scale bars with mm scale for an exact 90 degree cut. It has a cutting length of 320mm and a capacity of up to 8 sheets of 80gsm paper.
Compact, entry-level guillotine for hobby use
Paper clamp and printed guides for accuracy
Size: A4
Capacity: Up to 8 sheets (80gsm)
Cutting Length: 320mm
Cutting Capacity: 0.8mm
Table Dimensions: 420x175mm
Weight: 1.5kg

See full description
Specifications for 502 A4 Personal Guillotine 320mm Cutting Length 8 Sheet Capacity - 00502-20043
  • Cutting Length
    320mm
  • Product Type
    Personal Guillotine
  • Sheet Capacity
    8 sheets (80gsm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome