0
1
2

A2 Workshop Guillotine

Order Code: ZT1083428S

£1,299.99 Inc VAT (20%)


Description

Dahle high-quality trimming and cutting products are indispensable assistants in all cutting work – whether in the office, at home, for handicraft or making things at school. They combine precision with maximum safety, ease of use and options for tailoring products to suit any specific application

High-quality guillotines for commercial use
Sturdy solid metal table
Practical format lines on the table facilitate exact alignment of the item being cut
Ergonomically shaped handle
Ground upper blade made of hardened, re-sharpenable Solingen steel bolted to the solid steel blade holder
Bolted lower blade of ground and hardened Solingen steel
High-quality, re-sharpenable blades made of Solingen steel
Sturdy, solid-steel blade holder for optimum guidance of the screw-mounted upper blade
Transparent blade guard for cutting safety and unobstructed view of the item being cut
Material blade suitable for a wide range of different materials - different grind to paper blades. The full cutting height given cannot always be used with some materials deemed suitable for cutting: the full cutting height should definitely not be used when cutting paper. In this instance, we recommend using a guillotine with a paper blade.
Convenient foot clamping for evenly clamping large-format items
Two scale bars with mm scale for an exact 90° cut
Adjustable metal backstop in guide channels for quickly finding the right format – can be used on both scale bars and the front table
Can be locked to prevent unauthorised use
Folding front table with guide channels
Precision narrow-strip cutting device for cutting extremely thin strips is optionally available (793)
Precision laser beam line indicator for professional cutting results is optionally available (797)
Firmly attached stand with base tray for a working height of 74 cm

See full description
Specifications for A2 Workshop Guillotine
  • Colour
    Blue
  • Product Type
    Guillotines
  • Height
    155mm
  • Width
    950mm
  • Length
    470mm
  • Size
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome