DWE6005 1/4in Laminate Trimmer (110V)

Order Code: ZT2814911S

£159.99 Inc VAT (20%)


Description

This small router from Dewalt is ideal for small radius, chamfers and shaping edges
Features:
Especially for small radius, chamfers and shaping edges
Lightweight makes it ideal for one hand use and accurate work
Copy follower system with 10 mm ball bearing, comfort and precision
Spindle lock mechanism for quick and easy cutter changes with a single spanner
Variable speed control 16000 - 34000 rpm enables router bit to be optimised for application
D-Base design to allow the user maximum support on the workpiece
Depth ring and clamping mechanism combine to give the user an accurate depth of cut adjustment
LED light gives the user increased visibility
A clear base gives the user a clear line of sight to the cutter & workpiece
Comes with:
D shaped base
6 mm (1/4" UK) collets
Copy follower
Fence
17 mm spanner
Dust extraction adapter
Specification:
Power Input 590 Watts
Power Output 340 Watt
No Load Speed 16000 - 34000 rpm
Plunge Stroke/Movement 22 mm
Collet Size 6 (1/4" GB / LX) mm
Max. Cutter Diameter 29 mm
Length 110 mm
Height 205 mm
Hand/Arm Vibration 2.5 m/s2
Uncertainty K 1 (Vibration) 1.5 m/s_
Sound Pressure 78 dB(A)
Sound Pressure Uncertainty 3 dB(A)
Sound Power 89 dB(A)
Sound Power Uncertainty 3 dB(A)

See full description
Specifications for DWE6005 1/4in Laminate Trimmer (110V)
  • Height
    205mm
  • Length
    110mm
  • Product Type
    Laminate Trimmer
  • Power Input
    590W
  • Power Output
    340W
  • Max. Cutter Diameter
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome